Shop CLE-FORCE
See all product information
Create Account
7/64 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68003
- Zoro # G523506680
product price:
$
0.76
/pk of 12, $0.06/ea
Sold in multiples of 10 pks for
$7.60
Key Features
Flute Type
Spiral Flute
Shank Type
Straight Shank
Spiral Direction
Right Hand
Finish
Black Oxide
Overall Length
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68003
- Zoro #
- G523506680
- UPC #
- 697334680031
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Point Type
- Radial
- Material
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Inch
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
Dimensions
- Overall Length
- 2.625 in
- Drill Bit Size
- 7/64 in
- Flute Length
- 1-1/2 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.