Shop CLE-FORCE
See all product information
Create Account
#33 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68433
- Zoro # G923506709
product price:
$
1.99
/pk of 12, $0.17/ea
Sold in multiples of 4 pks for
$7.96
Key Features
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Flute Length
1-1/2 in
Flute Type
Spiral Flute
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68433
- Zoro #
- G923506709
- UPC #
- 697334684336
- Country of Origin
- China
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 2.625 in
- Drill Bit Size
- #33
Details
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.