Shop CLE-FORCE
See all product information
Create Account
#9 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68409
- Zoro # G023506807
product price:
$
3.29
/pk of 12, $0.27/ea
Sold in multiples of 3 pks for
$9.87
Key Features
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68409
- Zoro #
- G023506807
- UPC #
- 697334684091
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 3.625 in
- Flute Length
- 2.4375 in
- Drill Bit Size
- #9
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.