Shop CLE-FORCE
See all product information
Create Account
3/16 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68470
- Zoro # G223506591
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Shank Type
Straight Shank
Drill Bit Point Type
Split Point
Drill Bit Size
3/16 in
Flute Length
1.875 in
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68470
- Zoro #
- G223506591
- UPC #
- 697334684701
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/16 in
- Flute Length
- 1.875 in
- Overall Length
- 3 in
Details
- Shank Type
- Straight Shank
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Finish - Machining
- Black & Gold
- System of Measurement
- Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Item
- Mechanics Length Drill Bit
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.