19/64 1620 HS S/P BLK&GLD MECH LGTH DR, 6PK
- Mfr # C68477
- Zoro # G223507055
product price:
$
3.39
/pk of 6, $0.57/ea
Sold in multiples of 3 pks for
$10.17
Key Features
Finish - Machining
Black & Gold
Shank Type
Straight Shank
Drill Bit Size
19/64 in
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68477
- Zoro #
- G223507055
- UPC #
- 697334684770
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 19/64 in
- Overall Length
- 3.875 in
- Flute Length
- 2.375 in
Details
- Finish - Machining
- Black & Gold
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- System of Measurement
- Inch
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Item
- Mechanics Length Drill Bit
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.