11/64 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68469
- Zoro # G123507315
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.94
Key Features
Number of Flutes
2
Shank Type
Straight Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68469
- Zoro #
- G123507315
- UPC #
- 697334684695
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 11/64 in
- Flute Length
- 1.8125 in
- Overall Length
- 2.875 in
Details
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Item
- Mechanics Length Drill Bit
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.