Shop CLE-FORCE
See all product information
Create Account
31/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68141
- Zoro # G523506543
product price:
$
6.39
/pk of 6, $1.07/ea
Sold in multiples of 2 pks for
$12.78
Key Features
Shank Type
Straight Shank
Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Bright
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68141
- Zoro #
- G523506543
- UPC #
- 697334681410
- Country of Origin
- China
Dimensions
- Flute Length
- 4.375 in
- Overall Length
- 5.875 in
- Drill Bit Size
- 31/64 in
Details
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Finish
- Bright
- Point Type
- Radial
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.