Shop CLE-FORCE
See all product information
Create Account
#32 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68996
- Zoro # G523506253
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Finish - Machining
Black Oxide
Number of Flutes
2
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Flute Length
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68996
- Zoro #
- G523506253
- UPC #
- 697334689966
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #32
- Flute Length
- 1.625 in
- Overall Length
- 12 in
Details
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.