Shop CLE-FORCE
See all product information
Create Account
#39 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C69003
- Zoro # G723506213
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Overall Length
12 in
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Type
Spiral Flute
Flute Length
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69003
- Zoro #
- G723506213
- UPC #
- 697334690030
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- #39
- Flute Length
- 1.375 in
Details
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Spiral Direction
- Right Hand
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.