Shop CLE-FORCE
See all product information
Create Account
3/32 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68346
- Zoro # G223506829
product price:
$
1.39
/pk of 12, $0.12/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Overall Length
2-1/4 in
Spiral Direction
Right Hand
Number of Flutes
2
Flute Length
1-1/4 in
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68346
- Zoro #
- G223506829
- UPC #
- 697334683469
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Finish - Machining
- Bronze Oxide
- Cutting Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2-1/4 in
- Flute Length
- 1-1/4 in
- Drill Bit Size
- 3/32 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.