Shop CLE-FORCE
See all product information
Create Account
3/32 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68464
- Zoro # G923506815
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Overall Length
2-1/4 in
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Flute Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68464
- Zoro #
- G923506815
- UPC #
- 697334684640
- Country of Origin
- China
Dimensions
- Overall Length
- 2-1/4 in
- Flute Length
- 1-1/4 in
- Drill Bit Size
- 3/32 in
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Item
- Mechanics Length Drill Bit
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.