Shop CLE-FORCE
See all product information
Create Account
1/4 1620 HS S/P BLK&GLD MECH LGTH DR, 12PK
- Mfr # C68474
- Zoro # G023507309
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4 pks for
$9.16
Key Features
Flute Length
2 in
Overall Length
3-1/2 in
Drill Bit Size
1/4 in
Number of Flutes
2
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68474
- Zoro #
- G023507309
- UPC #
- 697334684749
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Overall Length
- 3-1/2 in
- Drill Bit Size
- 1/4 in
Details
- Item
- Mechanics Length Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Finish - Machining
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Description
135° Heavy Duty Mechanics Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.