Shop CLE-FORCE
See all product information
Create Account
7/64 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C68939
- Zoro # G723506817
product price:
$
5.49
/pk of 12, $0.46/ea
Sold in multiples of 12 pks for
$65.88
Key Features
Cutting Direction
Right Hand
Flute Length
1-1/2 in
Standards
NAS 907 TYPE B
Material - Machining
High Speed Steel
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68939
- Zoro #
- G723506817
- UPC #
- 697334689393
- Country of Origin
- China
Dimensions
- Flute Length
- 1-1/2 in
- Overall Length
- 12 in
- Drill Bit Size
- 7/64 in
Details
- Cutting Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Item
- Aircraft Ext
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.