Shop CLE-FORCE
See all product information
Create Account
3/4-14NPT 1700 CBN PIPE TAP
- Mfr # C69511
- Zoro # G523505966
product price:Â
$
18.69
/ea
Key Features
Tap Finish
Bright
Tap Chamfer
Semi-Bottoming
Thread Length
1.375 in
Overall Length
3.625 in
Tap Thread Size
3/4"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69511
- Zoro #
- G523505966
- UPC #
- 697334695110
- Country of Origin
- India
- Tap Finish
- Bright
- Tap Chamfer
- Semi-Bottoming
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Hole Type
- Through Hole
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Item
- Pipe Tap
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Thread Type
- NPT
- Standards
- USCTI Table 311
Dimensions
- Thread Length
- 1.375 in
- Overall Length
- 3.625 in
- Tap Thread Size
- 3/4"-14
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.