Shop CLE-FORCE
See all product information
Create Account
1-11 1/2NPT HS 5FLT SEMI-INT THRD PIPE
- Mfr # C69331
- Zoro # G323506927
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
Bright
System of Measurement
Inch
Shank Type
Straight Shank with Square
Hole Type
Through Hole
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69331
- Zoro #
- G323506927
- UPC #
- 697334693314
- Country of Origin
- United States
- Item
- Pipe Tap
- Tap Finish
- Bright
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Chamfer
- Semi-Bottoming
- Standards
- USCTI Table 311
- Number of Flutes
- 5
- Thread Type
- NPT
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 3-3/4 in
- Thread Length
- 1-3/4 in
- Tap Thread Size
- 1"-11.5
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.