Shop CLE-FORCE
See all product information
Create Account
#34 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68316
- Zoro # G523506574
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
System of Measurement
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68316
- Zoro #
- G523506574
- UPC #
- 697334683162
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #34
- Flute Length
- 1-1/2 in
- Overall Length
- 2.625 in
Details
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.