LET-W 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68279
- Zoro # G723507036
product price:
$
5.39
/pk of 6, $0.90/ea
Sold in multiples of 2 pks for
$10.78
Key Features
Drill Bit Size
W
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
5.125 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68279
- Zoro #
- G723507036
- UPC #
- 697334682790
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Material
- High Speed Steel
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
Dimensions
- Drill Bit Size
- W
- Overall Length
- 5.125 in
- Flute Length
- 3-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.