Shop CLE-FORCE
See all product information
Create Account
LET-Q 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68273
- Zoro # G023506975
product price:
$
3.79
/pk of 6, $0.63/ea
Sold in multiples of 2 pks for
$7.58
Key Features
Material
High Speed Steel
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Straight Shank
Drill Bit Size
Q
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68273
- Zoro #
- G023506975
- UPC #
- 697334682738
- Country of Origin
- China
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- Q
- Flute Length
- 3.4375 in
- Overall Length
- 4-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.