Shop CLE-FORCE
See all product information
Create Account
#34 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68929
- Zoro # G223505921
product price:
$
2.49
/pk of 12, $0.21/ea
Sold in multiples of 12 pks for
$29.88
Key Features
Number of Flutes
2
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68929
- Zoro #
- G223505921
- UPC #
- 697334689294
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #34
- Flute Length
- 1-1/2 in
Details
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.