Shop CLE-FORCE
See all product information
Create Account
15/32 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68893
- Zoro # G723506664
product price:
$
14.49
/pk of 6, $2.42/ea
Sold in multiples of 6 pks for
$86.94
Key Features
Spiral Direction
Right Hand
Shank Type - Machining
Straight Shank
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68893
- Zoro #
- G723506664
- UPC #
- 697334688938
- Country of Origin
- China
Dimensions
- Flute Length
- 4.3125 in
- Drill Bit Size
- 15/32 in
- Overall Length
- 6 in
Details
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.