LET-M 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68269
- Zoro # G423506308
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Drill Bit Point Angle
135 Degrees
Point Type
Split Point
System of Measurement
Inch
Material
High Speed Steel
Overall Length
4.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68269
- Zoro #
- G423506308
- UPC #
- 697334682691
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Point Type
- Split Point
- System of Measurement
- Inch
- Material
- High Speed Steel
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 4.375 in
- Drill Bit Size
- M
- Flute Length
- 3.0625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.