Shop CLE-FORCE
See all product information
Create Account
35/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68634
- Zoro # G423505806
product price:
$
12.39
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Type
Radial
Overall Length
6 in
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68634
- Zoro #
- G423505806
- UPC #
- 697334686347
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 35/64 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.