Shop CLE-FORCE
See all product information
Create Account
1/2 1681 HS BLK 1/2IN 3FLTS SHK S&D DRL
- Mfr # C68674
- Zoro # G323507399
product price:
$
12.39
/ea
Key Features
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Size
1/2 in
Cutting Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68674
- Zoro #
- G323507399
- UPC #
- 697334686743
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- 1/2 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.