Shop CLE-FORCE
See all product information
Create Account
35/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68677
- Zoro # G323505814
product price:
$
12.99
/ea
Key Features
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Flute Length
3.125 in
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68677
- Zoro #
- G323505814
- UPC #
- 697334686774
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Item
- Reduced Shank Drill Bit
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 35/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.