Shop CLE-FORCE
See all product information
Create Account
15/16 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68659
- Zoro # G923506587
product price:
$
24.39
/ea
Key Features
Drill Bit Size
15/16 in
Measurement System
Inch
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68659
- Zoro #
- G923506587
- UPC #
- 697334686590
- Country of Origin
- China
- Measurement System
- Inch
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
Dimensions
- Drill Bit Size
- 15/16 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.