1-7/16 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68734
- Zoro # G123506905
product price:
$
90.49
/ea
Key Features
Drill Bit Point Type
Radial
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68734
- Zoro #
- G123506905
- UPC #
- 697334687344
- Country of Origin
- China
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1-7/16 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.