Shop CLE-FORCE
See all product information
Create Account
#37 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68437
- Zoro # G523507168
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Measurement System
Inch
Finish - Machining
Bronze Oxide
Flute Length
1.4375 in
Drill Bit Point Angle
135 Degrees
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68437
- Zoro #
- G523507168
- UPC #
- 697334684374
- Country of Origin
- China
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 1.4375 in
- Overall Length
- 2-1/2 in
- Drill Bit Size
- #37
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.