Shop CLE-FORCE
See all product information
Create Account
LET-O 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68389
- Zoro # G723507005
product price:
$
6.79
/pk of 6, $1.13/ea
Sold in multiples of 2 pks for
$13.58
Key Features
Drill Bit Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68389
- Zoro #
- G723507005
- UPC #
- 697334683896
- Country of Origin
- China
Dimensions
- Flute Length
- 3.1875 in
- Overall Length
- 4-1/2 in
- Drill Bit Size
- O
Details
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.