Shop CLE-FORCE
See all product information
Create Account
LET-U 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68395
- Zoro # G023507347
product price:
$
9.19
/pk of 6, $1.53/ea
Key Features
Measurement System
Inch
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68395
- Zoro #
- G023507347
- UPC #
- 697334683957
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Flute Length
- 3.625 in
- Drill Bit Size
- U
Details
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.