5/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68868
- Zoro # G723506787
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Cutting Direction
Right Hand
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight Shank
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68868
- Zoro #
- G723506787
- UPC #
- 697334688686
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Flute Length
- 1 in
- Drill Bit Size
- 5/64 in
Details
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Item
- Aircraft Ext
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.