Shop CLE-FORCE
See all product information
Create Account
37/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68636
- Zoro # G123505779
product price:
$
13.29
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Cutting Direction
Right Hand
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68636
- Zoro #
- G123505779
- UPC #
- 697334686361
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- 37/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.