Shop CLE-FORCE
See all product information
Create Account
1-13/32 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68732
- Zoro # G623506993
product price:
$
89.59
/ea
Key Features
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral Flute
Flute Length
3.125 in
Shank Type - Machining
Reduced Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68732
- Zoro #
- G623506993
- UPC #
- 697334687320
- Country of Origin
- China
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Reduced Shank
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 1-13/32 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.