#38 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68320
- Zoro # G223506201
product price:
$
1.19
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.33
Key Features
Drill Bit Size
#38
Drill Bit Point Angle
135 Degrees
Spiral Direction
Right Hand
Material
High Speed Steel
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68320
- Zoro #
- G223506201
- UPC #
- 697334683209
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Item
- High Speed Jobber Drill Bit
- Point Type
- Split Point
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- System of Measurement
- Inch
- Number of Flutes
- 2
Dimensions
- Drill Bit Size
- #38
- Overall Length
- 2-1/2 in
- Flute Length
- 1.4375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.