Shop CLE-FORCE
See all product information
Create Account
7/64 1602 HS BLKOX HD JOB DRILL, 12PK
- Mfr # C68232
- Zoro # G423506681
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Overall Length
2.625 in
Cutting Direction
Right Hand
Finish
Black Oxide
Drill Bit Size
7/64 in
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68232
- Zoro #
- G423506681
- UPC #
- 697334682325
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
- System of Measurement
- Inch
- Point Type
- Split Point
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 2.625 in
- Drill Bit Size
- 7/64 in
- Flute Length
- 1-1/2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.