5/16 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68245
- Zoro # G423506919
product price:
$
2.99
/pk of 6, $0.50/ea
Sold in multiples of 3 pks for
$8.97
Key Features
Point Type
Split Point
Finish
Black Oxide
Material
High Speed Steel
Shank Type
Straight Shank
Overall Length
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68245
- Zoro #
- G423506919
- UPC #
- 697334682455
- Country of Origin
- China
Dimensions
- Overall Length
- 4-1/2 in
- Flute Length
- 3.1875 in
- Drill Bit Size
- 5/16 in
Details
- Point Type
- Split Point
- Finish
- Black Oxide
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.