#38 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68438
- Zoro # G523507236
product price:
$
1.79
/pk of 12, $0.15/ea
Sold in multiples of 5 pks for
$8.95
Key Features
Drill Bit Size
#38
Flute Type
Spiral Flute
Number of Flutes
2
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68438
- Zoro #
- G523507236
- UPC #
- 697334684381
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #38
- Flute Length
- 1.4375 in
- Overall Length
- 2-1/2 in
Details
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.