Shop CLE-FORCE
See all product information
Create Account
23/64 1604 BLK&GOLD HD 135S/P JOB, 6PK
- Mfr # C69061
- Zoro # G723507425
product price:
$
3.79
/pk of 6, $0.63/ea
Sold in multiples of 6 pks for
$22.74
Key Features
Flute Length
3-1/2 in
Drill Bit Point Type
Split Point
Overall Length
4.875 in
Spiral Direction
Right Hand
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69061
- Zoro #
- G723507425
- UPC #
- 697334690610
- Country of Origin
- China
- Finish - Machining
- Black & Gold
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 3-1/2 in
- Overall Length
- 4.875 in
- Drill Bit Size
- 23/64 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.