#38 1631 HSBLKOX 12IN A/C EXT. DRILL, 12PK
- Mfr # C69002
- Zoro # G523505782
product price:
$
7.59
/pk of 12, $0.63/ea
Sold in multiples of 12 pks for
$91.08
Key Features
Standards
NAS 907 TYPE B
Drill Bit Point Angle
135 Degrees
Finish - Machining
Black Oxide
Flute Type
Spiral Flute
Drill Bit Point Type
Split Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69002
- Zoro #
- G523505782
- UPC #
- 697334690023
- Country of Origin
- China
Dimensions
- Flute Length
- 1.4375 in
- Drill Bit Size
- #38
- Overall Length
- 12 in
Details
- Standards
- NAS 907 TYPE B
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
Description
135° NAS 907 Type B 12" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.