Shop CLE-FORCE
See all product information
Create Account
3/8-18NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69318
- Zoro # G223506430
product price:Â
$
21.99
/ea
Key Features
Standards
USCTI Table 311
Cutting Direction
Right Hand
System of Measurement
Inch
Flute Type
Straight Flute
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69318
- Zoro #
- G223506430
- UPC #
- 697334693185
- Country of Origin
- China
- Standards
- USCTI Table 311
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Pipe Tap
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Chamfer
- Semi-Bottoming
- Thread Type
- NPT
- Hole Type
- Through Hole
Dimensions
- Overall Length
- 2.5625 in
- Tap Thread Size
- 3/8"-18
- Thread Length
- 1.0625 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.