Shop CLE-FORCE
See all product information
Create Account
3/8-18NPT HS 5FLT SEMI-INT THRD PIPE TAP
- Mfr # C69328
- Zoro # G323506255
product price:Â
$
34.49
/ea
Key Features
Tap Finish
Bright
Overall Length
2.5625 in
Standards
USCTI Table 311
Number of Flutes
5
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69328
- Zoro #
- G323506255
- UPC #
- 697334693284
- Country of Origin
- United States
- Tap Finish
- Bright
- Standards
- USCTI Table 311
- Item
- Pipe Tap
- Number of Flutes
- 5
- System of Measurement
- Inch
- Hole Type
- Through Hole
- Cutting Direction
- Right Hand
- Thread Type
- NPT
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Chamfer
- Semi-Bottoming
Dimensions
- Overall Length
- 2.5625 in
- Thread Length
- 1.0625 in
- Tap Thread Size
- 3/8"-18
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.