Shop CLE-FORCE
See all product information
Create Account
2-11 1/2NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69324
- Zoro # G223507338
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Hole Type
Through Hole
Flute Type
Straight Flute
Application
For maintenance
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69324
- Zoro #
- G223507338
- UPC #
- 697334693246
- Country of Origin
- China
- System of Measurement
- Inch
- Hole Type
- Through Hole
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Pipe Tap
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 311
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Thread Type
- NPT
- Number of Flutes
- 7
- Tap Chamfer
- Semi-Bottoming
Dimensions
- Overall Length
- 4-1/2 in
- Thread Length
- 1-3/4 in
- Tap Thread Size
- 2"-11.5
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.