Shop CLE-FORCE
See all product information
Create Account
1/2-14NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69319
- Zoro # G223507017
product price:Â
$
34.15
/ea
Key Features
Overall Length
3.125 in
Thread Length
1.375 in
Tap Thread Size
1/2"-14
System of Measurement
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69319
- Zoro #
- G223507017
- UPC #
- 697334693192
- Country of Origin
- China
- Item
- Pipe Tap
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 311
- Tap Chamfer
- Semi-Bottoming
- Number of Flutes
- 4
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Thread Type
- NPT
- Hole Type
- Through Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 3.125 in
- Thread Length
- 1.375 in
- Tap Thread Size
- 1/2"-14
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.