Shop CLE-FORCE
See all product information
Create Account
39/64 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68638
- Zoro # G923505788
product price:
$
13.69
/ea
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Overall Length
6 in
Drill Bit Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68638
- Zoro #
- G923505788
- UPC #
- 697334686385
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Number of Flutes
- 2
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Overall Length
- 6 in
- Flute Length
- 3.125 in
- Drill Bit Size
- 39/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.