Shop CLE-FORCE
See all product information
Create Account
#40 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68322
- Zoro # G023507125
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 7 pks for
$8.05
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Point Type
Split Point
Flute Type
Spiral Flute
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68322
- Zoro #
- G023507125
- UPC #
- 697334683223
- Country of Origin
- China
Dimensions
- Overall Length
- 2.375 in
- Flute Length
- 1.375 in
- Drill Bit Size
- #40
Details
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Flute Type
- Spiral Flute
- Material
- High Speed Steel
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- System of Measurement
- Inch
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.