#40 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68440
- Zoro # G723507296
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Overall Length
2.375 in
Measurement System
Inch
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Flute Length
1.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68440
- Zoro #
- G723507296
- UPC #
- 697334684404
- Country of Origin
- China
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
Dimensions
- Overall Length
- 2.375 in
- Flute Length
- 1.375 in
- Drill Bit Size
- #40
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.