Shop CLE-FORCE
See all product information
Create Account
#41 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68323
- Zoro # G023506616
product price:
$
1.15
/pk of 12, $0.10/ea
Sold in multiples of 8 pks for
$9.20
Key Features
Flute Length
1.375 in
Material
High Speed Steel
System of Measurement
Inch
Number of Flutes
2
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68323
- Zoro #
- G023506616
- UPC #
- 697334683230
- Country of Origin
- China
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Point Type
- Split Point
Dimensions
- Flute Length
- 1.375 in
- Drill Bit Size
- #41
- Overall Length
- 2.375 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.