8.0MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68620
- Zoro # G823505871
product price:
$
2.89
/pk of 6, $0.48/ea
Sold in multiples of 6 pks for
$17.34
Key Features
Point Type
Radial
Finish
Black Oxide
Overall Length
125 mm
Flute Length
1-1/2 in
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68620
- Zoro #
- G823505871
- UPC #
- 697334686200
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 8 mm
- Overall Length
- 125 mm
- Flute Length
- 1-1/2 in
Details
- Point Type
- Radial
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- System of Measurement
- Metric
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.