Shop CLE-FORCE
See all product information
Create Account
3/32 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68002
- Zoro # G723507302
product price:
$
0.73
/pk of 12, $0.06/ea
Sold in multiples of 10 pks for
$7.30
Key Features
Material
High Speed Steel
Flute Type
Spiral Flute
Shank Type
Straight Shank
Finish
Black Oxide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68002
- Zoro #
- G723507302
- UPC #
- 697334680024
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 3/32 in
- Flute Length
- 1-1/4 in
- Overall Length
- 2-1/4 in
Details
- Material
- High Speed Steel
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.