7/64 1621 HS BLKOX HD SCRW MACH LGTH, 12PK
- Mfr # C68494
- Zoro # G523506987
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 12 pks for
$11.88
Key Features
Material
High Speed Steel
Point Type
Split Point
Drill Bit Point Angle
135 Degrees
Overall Length
1.8125 in
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68494
- Zoro #
- G523506987
- UPC #
- 697334684947
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 7/64 in
- Overall Length
- 1.8125 in
- Flute Length
- 0.8125 in
Details
- Material
- High Speed Steel
- Point Type
- Split Point
- Drill Bit Point Angle
- 135 Degrees
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- System of Measurement
- Inch
- Finish
- Black Oxide
- Item
- Screw
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.