Shop CLE-FORCE
See all product information
Create Account
11/32 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68247
- Zoro # G723506619
product price:
$
3.59
/pk of 6, $0.60/ea
Sold in multiples of 3 pks for
$10.77
Key Features
Shank Type
Straight Shank
Material
High Speed Steel
System of Measurement
Inch
Finish
Black Oxide
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68247
- Zoro #
- G723506619
- UPC #
- 697334682479
- Country of Origin
- China
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Point Type
- Split Point
Dimensions
- Overall Length
- 4-3/4 in
- Flute Length
- 3.4375 in
- Drill Bit Size
- 11/32 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.